Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Car Windscreen Wiper Conventional RedLine
Gravel throw and underbody protection
Adhesive lubricant HHS® 2000
Battery terminal protector
Rust Off
Contact spray
Windscreen cleaner, summer
Chain spray
Adhesive Lubricant Synthetic ACP
Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil
Engine Oil 20W -50 API SG
Diesel Engine Oil 15W-40 API CH4
Diesel Add Treatment
Radiator Flush & Cleaner
Engine Flush & Cleaner
Brake Fluid DOT 4
Brake Fluid DOT 3
Engine oil 10W-30 Api Sl / Jaso Mb
Radiator Coolent Water Base Coolant Concentrate
Safety Shoes S1P
Safety glasses Standard
Disposable nitrile glove
Protective cotton Knitted Glove
Folding mask FM 3000 FFP1 NR D
Disposable breathing mask FFP1
Screw with flattened half round head and hexagon socket
HSS bi-metal cylinder saw assortment 16 pieces in system case
DIN 7603 copper 850 pieces Sysko
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel
Workshop cleaner BMF TROPIC
Plus hand cleaner
Air conditioning disinfection Quick Fresh Active
Interior Cleaner
Interior cleaner
Auto Shampoo
Micro-fibre cloth Universal
360° Pump spray bottle
VACUUM CLEANER VACUUM CLEANER WET & DRY
Spray extraction device SEG 10-2
Foam Gun SP1
Pneumatic drill DBM 10-RL plus
Pneumatic chipping hammer DMH 10
Pneumatic Ratchet Screwdriver DRS 1/2'' Standard
Pneumatic ratchet screwdriver DRS 1/2 inch
Digital tyre inflator
Hot glue gun HKP 220
Release tool, universal assortment 19 pieces in system case 4.4.2
Pneumatic Impact Wrench DSS 1''
Pneumatic impact screwdriver DSS 1/2'' Standard
Pneumatic impact screwdriver DSS 1/2 inch H
Pneumatic impact screwdriver DSS 1 inch L
Pneumatic impact screwdriver DSS 1 inch P
ANG 14 cordless blind rivet gun
Pneumatic blind rivet gun PNG 122
Pneumatic blind rivet gun PNG 102
Pneumatic rivet nut tool PEG 312
Greasing Pump
Welding apron made from split leather
Auto-darkening Solar welding helmet UK Solar 9-13
High-temperature protective blanket HTD 1000
Compressed air conditioning unit Automatic
Flexi hose with pneumatic connection set
PU pneumatic spiral hose set
Compressed air conditioning unit Semi-automatic
Compressed-air filter / Regulator Semi-automatic
Stud Quick Releasing Coupler
Male thread plug-in nipple
Quick Releasing Coupler
Quick-action coupling
MIG welding wire
Vehicle battery charger, 12 V to 120 V — 10 A
Tyre Inflator Wall Mounted