Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Car Windscreen Wiper Conventional RedLine
Gravel throw and underbody protection
Adhesive lubricant HHS 2000®
Battery terminal protector
Rust Off
Contact spray
Windscreen cleaner, summer
Chain spray
Adhesive Lubricant Synthetic ACP
Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil
Engine Oil 20W -50 API SG
Diesel Engine Oil 15W-40 API CH4
Diesel Add Treatment
Radiator Flush & Cleaner
Engine Flush & Cleaner
Brake Fluid DOT 4
Brake fluid DOT 3
Engine oil 10W-30 Api Sl / Jaso Mb
Radiator Coolent Water Base Coolant Concentrate
Safety Shoes S1P
Safety glasses Standard
Disposable nitrile glove
Protective cotton Knitted Glove
Folding mask FM 3000 FFP1 NR D
Disposable breathing mask FFP1
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)
HSS bi-metal cylinder saw assortment 16 pieces in system case
DIN 7603 copper 850 pieces Sysko
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel
Workshop cleaner BMF TROPIC
Plus hand cleaner
Quick Fresh Active air-conditioning disinfection
Interior Cleaner
Interior cleaner
Auto Shampoo
Micro-fibre cloth Universal
360° Pump spray bottle
VACUUM CLEANER VACUUM CLEANER WET & DRY
Spray extraction device SEG 10-2
Foam Gun SP1
Pneumatic drill DBM 10-RL plus
Pneumatic chipping hammer DMH 10
Pneumatic Ratchet Screwdriver DRS 1/2'' Standard
Pneumatic ratchet screwdriver DRS 1/2 inch
Digital tyre inflator
Hot glue gun HKP 220
Release tool, universal assortment 19 pieces in system case 4.4.2
Pneumatic Impact Wrench DSS 1''
Pneumatic impact screwdriver DSS 1/2'' Standard
Pneumatic impact screwdriver DSS 1/2 inch H
Pneumatic impact screwdriver DSS 1 inch L
Pneumatic impact screwdriver DSS 1 inch P
ANG 14 cordless blind rivet gun
Pneumatic blind rivet gun PNG 122
Pneumatic blind rivet gun PNG 102
Pneumatic rivet nut tool PEG 312
Greasing Pump
Ergolight cordless LED hand-held lamp
Welding apron made from split leather
Welding helmet Solar with auto. darkening UK Solar 9-13
High-temperature protective blanket HTD 1000
Compressed air conditioning unit Automatic
Flexi hose with pneumatic connection set
PU pneumatic spiral hose set
Compressed air conditioning unit Semi-automatic
Compressed-air filter / Regulator Semi-automatic
Stud Quick Releasing Coupler
Male thread plug-in nipple
Quick Releasing Coupler
Quick-action coupling female thread
MIG welding wire
Vehicle battery charger, 12 V to 120 V — 10 A
Tyre Inflator Wall Mounted