Welcome to Würth India For trade customers only

Window film Automotive

WNDWPROTFOIL-BLCK-VLT5PERCNT-1PLY-100FT

Art.-no. 09929201

EAN 4050641348098

Individual price display after login
Window film Automotive

Art.-no. 09929201

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

UV-blocking window film for cars.


  • Unique UV protection: Delays fading of objects and decorations.

  • Reducing the load on the air conditioning, energy saving.

  • Long life and optimum cleaning.

  • Glare reduction.

  • Skin protection: Exposure to the sun’s harmful rays cancause skin cancer, aging and eye damage even through glass. Sun films protects against this deadly disease.

  • No block for signals: Free to communicate outside by mobile phone or other electronics.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor glass of vehicle window.

Width

1.52 m

Foil thickness without protective coating

45 µm

Translucency (%)

5 %

Length

30 m

Radiation permeability

85 %

Max. ultraviolet permeability

5 %

Max. processing temperature

50 °C

Min. processing temperature

-10 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information