Engine oil 4T 10W-30 API SN/JASO MA2
ENGOIL-4T-SAE-10W30-SN-800ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 800 ml |
Type of oil | HC synthesis |
Viscosity grade | 10W-30 |
Approved for engine oils | API SN |
Recommended applications for engine oils | API SN/CF |
Shelf life from production | 36 Month |
Density | 0.85 g/cm³ |
Density conditions | at 20°C, EN 542 |
Shelf life from production/conditions | 36 Month / at room temperature |