Welcome to Würth India For trade customers only

Engine oil HC 10W-40 API SL

ENGOIL-SYNTHETIC - SAE-10W40-3LTR

Art.-no. 0897110413

EAN 4053479822822

Individual price display after login
Engine oil HC 10W-40 API SL

Art.-no. 0897110413

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

3 l

Viscosity grade

10W-40

Density

0.845 g/ml

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information