VKP TRIO 600 sealing tape standard
SEALTTPE-RAL-VKP-TRIO600-58/10-20MM-7M
Art.-no. 0875485810
EAN 4099618436444
Register now and access more than 125,000 products
Replaces 3 conventional products
- Covers multiple work steps and therefore saves a lot of time.
- Thermally insulating, sound-insulating and air-tight with just one product.
- Replaces three conventional products and therefore significantly reduces the amount of material stored.
Resilient and water vapour permeable
- Additionally impregnated on the inner side for a vapour pressure gradient from indoors to outdoors.
- Seals against driving rain up to 600 Pa.
- UV-resistant and weather-proof.
- Expansion speed depends on temperature.
- Store in a cool location during hot weather.
- Store in a warm location during cold weather.
- Perform adequate tests when applying paints and sealants.
- No interactions with commercially available plastering mortar.
- The window is secured using spaced installation.
- Please use VKP Plus for joints between solid components.
- Façade joints under a heavy load must be sealed with VKP Plus.
- We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.
- Clean any loose dirt from the substrates.
- Cut off approx. 2 cm from the beginning and end of the tape.
- Allow approx. 2 cm per metre of extra length when cutting the tape to size.
- Remove the protective film from the adhesive strip and stick the tape to the window profile.
- Make sure that the inside and outside are positioned correctly (light colour on the inside).
- The tape is butt-jointed at the corners and must be compressed longitudinally.
- In order to prevent leaks, seal with flexible tape adhesive, WÜTOP film adhesive or ALL-IN-ONE connection adhesive, if available.
![]() | |
Colour | Anthracite |
Backing material | PUR foam |
Width | 58 mm |
Thickness | 10 mm |
Min./max. joint width for watertightness in driving rain | 10-20 mm |
Length of roll | 7 m |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -25 to 60 °C |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Ultraviolet resistance | Permanent |
Air permeability | 0.1 m³/hm |
Resistance against | Weather, with rain-tight installation |
Range of applications | Sealing |
Shelf life from production/conditions | 24 Month / at 5°C to 20°C, upright |
