Welcome to Würth India For trade customers only

Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

ASME B18.3 steel alloy plain UNC
SCR-HX-SOC-ALLOY-1/4_20X3/8

Art.-no. 7062314037

EAN 4052712106835

Individual price display after login
Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

Art.-no. 7062314037

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

3/8 in

Head diameter

0.375 in

Head height

0.250 in

Internal drive (s1)

HS3/16 inch

Thread length (lg)

1.50 in

Material

Alloy

Surface

Plain

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information