Welcome to Würth India For trade customers only

Engine Flush & Cleaner

ADD-ENGCLNR-250ML

Art.-no. 0893016250

EAN 4053479325514

Individual price display after login
Engine Flush & Cleaner

Art.-no. 0893016250

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Cleaner for all petrol and diesel engines with or without catalyst

Cleans and flushes the entire engine oil circuit.



Use if:


  • Black sludge is suspected.

  • Hydraulic tappets chatter.

  • The oil change is overdue.

  • There is a loss of compression from sticking piston rings.


Contains surfactants with a strong detergent action


  • Loosens abrasive deposits

  • Washes down the oil galleries and oil sump


Keeps the lubrication circuit as clean and efficient as possible.


  • New oil remains effective and clean longer

  • Eliminates damage from residual abrasive deposits


When the old oil is drained from the oil sump, a noticeable increase in the volume of oil is noticed due to the thinning effect which ensures that the old contaminated and dangerous oil is removed at each oil change.



Dirt is effectively removed when used oil is drained.

Notice

250ml is suitable for 3 to 6 litres of engine oil.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all mineral and synthetic based engine oils.

Instructions

Before changing the oil, ensure that the oil level is within the normal operating range and the engine is warm. Add the contents of one bottle of engine flush to the oil and run the engine for 10 minutes. Immediately change the oil and the oil filter.

Contents

250 ml

Smell/fragrance

Hydrocarbon

Chemical basis

Hydrocarbons

Shelf life from production

36 Month

Density

0.75 g/cm³

Density conditions

at 25°C

Min. flashing point

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information