Radiator Flush & Cleaner
RADCLNR-FLUSH-250ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Cleans The Entire Cooling System.
- Dissolves & Combines Residues Containing Oil & Grease.
- Dislodges & Removes Lime & Corrosion Deposits.
- Ensures Optimum Engine Cooling And Reliability.
NoticeFor Best Result Use Wuerth Radiator Coolant.
Radiator Cleaner Does Not Affect Metals, Plastic & Rubber Parts.
Radiator Cleaner Does Not Affect Metals, Plastic & Rubber Parts.
These Instructions Are Only Recommendations, Which Are Based On Our Experience, Preliminary Testing Advised Before Use.
Product information
Datasheets(X)
Application areaRadiator
Instructions
- Drain The Old Coolant From The Cooling System.
- Then Add Water & Cleaner In The Ratio Of 1 : 10 And Run The Engine In The Idle Position For 30 Minutes At Working Temperature.
- Then Drain Out The Cleaner Completely.
- Add Clean Water To The System And Run For 2 To 3 Minutes.
- Drain Water & Repeat The Pro The Cooling System Is Now Ready.
- Fill The Cooling System With The Coolant & Water As Per Manufacturer’s Specification.
Contents | 250 ml |
Smell/fragrance | Characteristic |
Chemical basis | Methylpentane |
Density | 1.023 g/cm³ |
Density conditions | at 25°C |
Shelf life from production | 36 Month |