Diesel Add Treatment
ADD-DISL-250ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For lubricating diesel fuel systems in passenger cars and trucks.
- Prevents desposits in combustion chamber and injectiion system.
- The function enhancer increases the lubricating effect of low sulphur fuel, thus preventing surface friction and a resulting failure of a injection system.
- Compatible with all modern diesel oxidation catalytic converters.
Notice
- We recommend the use after every 2000 KMS and preventatively after every repair to the injection system and to the engine.
- Free from sulphur, phosphourus ,metals and acids.
These instructions are only recommendations, we advice preliminary testing before use.
Product information
Datasheets(X)
Application areaFor all diesel engines with common rail and pump nozzle technology.
Instructions
- Add content of the can to the tank
- There should be atleast 10 Ltrs of fuel in the tank
- 250ml is sufficient for 40 to 50 ltrs of Diesel
Contents | 250 ml |
Smell/fragrance | Oily |
Shelf life from production | 24 Month |
Density | 0.84 g/cm³ |
Density conditions | at 23°C |