HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W1 MATERIAL
HOSECLMP-DIN3017-W1-9MM-(10-16MM)
Art.-no. 0553191016
EAN 4068362331596
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This hose clamp features a robust steel construction with a zinc-plated finish, ensuring durability and corrosion resistance. Designed to meet DIN 3017 standards, it offers reliable performance with a secure worm gear locking mechanism.
- Constructed from high-quality steel, this hose clamp ensures exceptional strength and reliability
- The zinc-plated finish on the clamp band provides excellent corrosion resistance, extending the lifespan of the product
- Featuring a robust steel screw, this clamp offers secure fastening and durability
- The zinc-plated surface of the screw enhances its resistance to rust and wear
- Designed with a sturdy steel housing, ensuring stability and consistent performance
- The zinc-plated housing surface further protects against environmental elements
- Complies with DIN 3017 standards, guaranteeing quality and compatibility
- Available in Form A, providing a versatile solution for various applications
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Width of band | 9 mm |
Min./max. grip range | 10-16 mm |
Drive type | Phillips/Slotted |
Width across flats (SW) | 7 mm |
Tightening torque | 3.0 Nm |
Standards | DIN 3017 |
Form | A |