Welcome to Würth India For trade customers only

Natural stone sealant

NATSTNSEAL-BLACK-310ML

Art.-no. 08933507

EAN 4053479304472

Individual price display after login
Natural stone sealant

Art.-no. 08933507

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special sealant for natural stones such as marble and granite indoors and outdoors and for use in sanitation areas

Excellent compatibility with natural stone


With conventional sealants, discolourations around the edges frequently occur due to silicone oils. Thanks to a special recipe, natural stone sealant is the only sealing compound to prevent these kinds of discolourations.



Outstanding suitability for high stresses outdoors


Very high resistance to ageing, weathering and UV




Permanently elastic

NoticeThe colour display is for guidance only. For an exact colour selection, please use our colour sample cards.


Special information on suitability for insulating glass:


Natural stone sealant should only be used in conjunction with primary sealing. When using treated glass, compatibility must be checked in advance. Excellent adhesive properties on most glass used in the production of insulation glass, e.g. sheet glass, laminated and treated glass, aluminium spacers etc.



Complies with building material class B2 in accordance with DIN 4102.


Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first. Remove excess smoothing agent from the surfaces. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. Does not cause soiling around the edges of natural stone. (Migration of the softener from the sealant into the natural stone. If the surface is soiled, it may not be possible to completely remove the sealant and it may result in discolouration of the surface.) Natural stone sealant is not suitable for adhesive bonding or filling cavities.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. 5995000403To determine the precise colour, use sample card art. no.

Tested in accordance with EN 15651 Parts 1, 2, 3 and 4


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 10%

  • Tensile behaviour under pre-stress: Passed

  • Adhesion/expansion on immersion in water: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Tensile behaviour at -30°C: ≤ 0.9 MPa

  • Tensile behaviour under pre-stress at -30°C: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For joining natural stone, e.g. granite and marble

  • For use indoors and outdoors

  • Suitable for photovoltaic systems

It must be ensured that air can be exchanged correspondingly during the hardening phase. In addition, direct contact between the conductors and the sealant should be avoided.


  • Suitable for laminated safety glass
Instructions

Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.

Contents

310 ml

Container

Cartridge

Colour

Black

Chemical basis

Neutral crosslinked silicones, oxime-based

Density

1.03 g/cm³

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 120 °C

Surface pre-treatment required

Not on natural stone, can lead to discolouration

Smell/fragrance

Faint odour

Continuous motion absorption

25 %

Min. breaking elongation

150 %

Breaking elongation conditions

for 2-mm film

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

2.5 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Recoatable/Can be painted over

No

Ultraviolet resistance

Yes

Shelf life from production

18 Month

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102

Fungicidal properties

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality, semi-open design made from sheet steel with plastic handle - for use with 310 ml cartridges
x 1 pcs
Manual caulking gun for cartridges Basic

MANCLKGGUN-CART-MET-310ML

Simple design, semi-open, made of sheet steel with riveted struts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sealant smoothing agent

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent suitable for all types of sealants.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 1
With cotton velour finish inside.
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information