2C clear lacquer SPEED
CLRLAC-15-103 SPEED-1L
Art.-no. 5866221014
EAN 4058794671193
Register now and access more than 125,000 products
Datasheets(X)
Contents | 1 l |
Weight of content | 0.988 kg |
Chemical basis | Acrylic resin paint |
Colour | Transparent, gloss |
Gloss level | High gloss |
Density | 0.983 g/cm³ |
Ignition temperature | 200 °C |
Max. temperature resistance | 50 °C |
Density conditions | at 20°C |
Min. processing temperature | 10 °C |
VOC concentration (CH) | 419 g/l |
Shelf life from production | 60 Month |
Viscosity conditions | at 20°C |
Max. yield (area) | 10 m² |
Min. yield (area) | 9 m² |