Multi-Tester Plus LCD
TEST-(MULTI-TEST-PLUS)-LCD-1000V-IP65
Art.-no. 071553 325
EAN 4049557600048
Register now and access more than 125,000 products
Long service life, even with daily use
- Robust, quality design
- Dust- and water-proof case
- Break-proof plastic pane protects display field
- Best possible protection for the test tips through attachable cap connected directly to the device
Long battery life
Through automatic switch-off device (Auto-Power-Off after approx. 3 minutes)
Display of phase and rotary field
In illuminated LC display
Protective earth measurement
Unintentional tripping of the residual current circuit breaker prevented by keys.
Functions:
- Display of direct and alternating currents from 6–1000 V
- Optical signal in case of potentially fatal voltage (from 35 V)
- Automatic measuring range selection
- One-pole phase testing 100 V AC
- Two-pole rotary field testing (R and L)
- Resistance measurement up to 2000 Ohms
- Continuity testing up to 150 ohm (acoustic)
- FI/RCD test (30 mA) with two keys
- LED torch function
- Diode testing
- Data hold function
Special features:
- Screw-off 4 mm test tips for improved retention in the socket outlet
- Standard test tips for narrow test openings
- One-hand operation
Clip system and simply operated rotation system for adjustment to dimensions of earthing contact and CEE sockets
- Practical PVC packaging for long-term storage
TÜV-/GS-tested and approved, IEC/EN 61243-3
Datasheets(X)
Display | Optical, 3 1/2 digit, LCD |
Control panel | Finger contact / RCD buttons |
Min. voltage measuring range | 6 V/AC/DC |
Max. voltage measuring range | 1000 V/AC/DC |
Min./max. electrical-resistance measuring range | 0 Ohm-2000 Ohm |
Continuity testing, min. electrical resistance | 0 kOhm |
Continuity testing, max. electrical resistance | 150 kOhm |
Continuity testing, min./max. electrical resistance | 0-150 kOhm |
Min. voltage for phase testing | 100 V/AC |
Switchable load | Is ~ 30 mA ED (DT) = 30 sec. |
Overvoltage protection category | CAT IV/1000 V |
IP protection class | IP 65 |
Weight of device | 200 g |
EN standard | 61243-3 |
Number of rechargeable batteries/batteries | 2 PCS |
Battery designation | Micro AAA |
Width | 70 mm |
Min. frequency | 0 Hz |
Length | 238 mm |
Max. frequency | 400 Hz |
Height | 30 mm |
BTRY-ALKALI-MICRO-1,5V
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units