Plasma cutting inverter machine Powercut 50
CUTMA-PLASMA-POWERCUT50-(15-50A)-7,6KW
Art.-no. 5952001050
EAN 4056807642666
Register now and access more than 125,000 products
Heat insulation
Heat insulation class „F“ – electric components can work on temperatures up to 155°C
IGBT technology
IGBT tehnology provides flawless welding under unstable voltage (powered by generators)
Cutting thickness
- Max cutting thickness is 20 mm with required additional edge treatment
- Optimal cutting thickness up to 12 mm, with no additional edge treatment required
Amperage adjustment
Easy amperage adjustment with single knob and digital display
Datasheets(X)
Nominal voltage | 230 V/AC |
Maximum cutting thickness for steel | 10 mm |
Min./max. current | 15-50 A |
Max power | 7.59 kW |
Main fuse | 16A |
Length of burner | 0 mm |
IP protection class | IP 21 |
Air consumption | 0 l/min |
Height | 330 mm |
Length | 420 mm |
Width | 300 mm |
| Art. No. | 5952 001 050 |
| P. Qty. | 1 |
| Rated input voltage | 230 V |
| Frequency | 50/60 Hz |
| Max Current. | 50 A |
| Duty cycle -50 A at 40°C | 20% |
| IP protection class | IP 21S |
| Thermal protection class | F (155 °C) |
| Max. cutting thickness | 20 mm |
| Optimal cutting thickness | 12 mm |
| Air installation pressure | 3-6 Bar |
| Gas flow | 200 L/min |
| Weight | 10 kg |
| Dimensions | 432 x 173 x 331 mm |