Dry sanding paper hook and loop
DSPAP-HOKLP-15HO-P120-D150MM
Art.-no. 0577563012
EAN 4099618798078
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High removal rate, long service life and highly flexible
High stock removal with good finish
Ideal for sanding large areas
Can be used for a universal range of applications and materials
•Sanding of coatings and impurities
•Sanding uneven edges of repaired surfaces
•Smoothing and fine sanding of body and primer fillers
•Keying of old and new varnishes
Specification:
• Backing Material (Paper Type): Cwt latex paper
• Abrasive Grain Type: Semi-friable aluminium oxide
• Scattering: Semi-open scattering
• Coating: Stearate coating
Ideal for sanding large areas
Can be used for a universal range of applications and materials
•Sanding of coatings and impurities
•Sanding uneven edges of repaired surfaces
•Smoothing and fine sanding of body and primer fillers
•Keying of old and new varnishes
Specification:
• Backing Material (Paper Type): Cwt latex paper
• Abrasive Grain Type: Semi-friable aluminium oxide
• Scattering: Semi-open scattering
• Coating: Stearate coating
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Grid size | 120 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |