Welcome to Würth India For trade customers only

Hydraulic transmission jack with rotary valve for regulating the lowering speed

TRANSMISSJACK-HYDR-1000KG

Art.-no. 0715978240

EAN 4068362634710

Individual price display after login
Hydraulic transmission jack with rotary valve for regulating the lowering speed

Art.-no. 0715978240

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Transmission jack for installing and removing gearboxes, axles and exhaust systems
  • Fast and effortless lifting via the hydraulic foot pedal

  • Side handles for easy transport

  • Rotary valve for easy lowering

  • Robust steel castors

  • With two swivel castors and two brake castors

  • Transmission saddle included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

880-1915 mm

Width (support)

300 mm

Load capacity

1000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information