Drilling screw, hexagon head, with collar and under-head teeth
Steel zinc-plated hex head with collar serrated
SCR-DBIT-HEX-FLG-WS7-(A2K)-4,2X19
Art.-no. 0207014219
EAN 4047376500853
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated. With collar and under-head teeth.
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
Application area
For use in non-alloyed steel sheets
![]() | |
Standards | DIN 7504, CS |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Flange diameter (dk) | 8.18 mm |
Head height (k1) | 4.1 mm |
Drill tip length (lp) | 3.7 mm |
External drive (s1) | WS7 |
