Welcome to Würth India For trade customers only

Quick Releasing Coupler

CUPL-QCKACTION-PN-ST-HOSE-8X12MM

Art.-no. 069918121

EAN 4053479698052

Individual price display after login
Quick Releasing Coupler

Art.-no. 069918121

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

8.0 mm

Suitable for hose external diameter

12 mm

Length (L)

68 mm

Outer diameter (D)

23 mm

Width across flats (SW)

20 mm

Flow capacity

1500 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information