Window film Automotive
WNDWPROTFOIL-BLCK-VLT50PERCNT-2PLY-100FT
Art.-no. 09929207
EAN 4050641348159
Register now and access more than 125,000 products
Unique UV protection
Delays fading of objects and decorations
Reducing the load on the air conditioning
Energy saving
Long life and optimum cleaning
Glare reduction
Skin protection
Exposure to the sun’s harmful rays can cause skin cancer, aging and eye damage even through glass. Sun films protects against this deadly disease
No block for signals
Free to communicate outside bymobile phone or other electronics
Datasheets(X)
Width | 1.52 m |
Foil thickness without protective coating | 45 µm |
Translucency (%) | 50 % |
Length | 30 m |
Radiation permeability | 80 % |
Max. ultraviolet permeability | 2 % |
Max. processing temperature | 50 °C |
Min. processing temperature | -10 °C |