Welcome to Würth India For trade customers only

2D plastic front locking device set for VIONARO V8

SNAPONCUPL-SET-(F.V8-H72/89/121)-ZI

Art.-no. F138142175

EAN 9003012903094

Individual price display after login
2D plastic front locking device set for VIONARO V8

Art.-no. F138142175

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sets suitable for H72/H89/H121/H200/CRYSTAL and H250
  • Uniform front holder for all frame heights.

  • Tool-free front installation and removal.

  • Front holder with pre-assembled expansion anchors (dia. 5 mm x 13 mm) and fastening screws.

  • Uniform front stabiliser for H200/CRYSTAL and H250, dia. 5 mm x 13 mm.

  • Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders.

  • Set for H200/Crystal and H250 includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers.

  • Height adjustment via DYNAPRO front locking device +2.5 mm/-1 mm.

  • Height adjustment via DYNAPRO front locking device +2 mm/-1 mm.

  • Side adjustment via front locking device +/- 1 mm.
Notice

Pre-drill fixing points for the front locking device on the underside of the drawer using drilling jig art. no. F146 133 145.

Application area
Vionaro V8 H72/89/121
Vionaro V8 H200/Crystal/H250
Instructions

Perform on both sides.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Zirkon

Suitable for drawer side

Vionaro V8 H72/89/121

Compatible with

Dynapro

Material

Plastic/steel

Type of assembly

With 5 mm expanding dowel

Key
BB Base width LWK Clear width of cabinet RWB Back panel width

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information