Welcome to Würth India For trade customers only
2D plastic front locking device set for VIONARO V8
2D plastic front locking device set for VIONARO V8 - 1
2D plastic front locking device set for VIONARO V8 - 2
2D plastic front locking device set for VIONARO V8 - 3
2D plastic front locking device set for VIONARO V8 - 4
2D plastic front locking device set for VIONARO V8 - 5

For detailed information, other images and documents, please select individual articles from the following table.

2D plastic front locking device set for VIONARO V8

Sets suitable for H72/H89/H121/H200/CRYSTAL and H250

See product details

Available in 2 versions
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
  • Uniform front holder for all frame heights.

  • Tool-free front installation and removal.

  • Front holder with pre-assembled expansion anchors (dia. 5 mm x 13 mm) and fastening screws.

  • Uniform front stabiliser for H200/CRYSTAL and H250, dia. 5 mm x 13 mm.

  • Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders.

  • Set for H200/Crystal and H250 includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers.

  • Height adjustment via DYNAPRO front locking device +2.5 mm/-1 mm.

  • Height adjustment via DYNAPRO front locking device +2 mm/-1 mm.

  • Side adjustment via front locking device +/- 1 mm.
Notice

Pre-drill fixing points for the front locking device on the underside of the drawer using drilling jig art. no. F146 133 145.

Application area
Vionaro V8 H72/89/121
Vionaro V8 H200/Crystal/H250
Instructions

Perform on both sides.