Stud Quick Releasing Coupler
NPL-NIPL-1/4ET
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application areaPnuematic tools, Air piping, Air piping equipment
Material | Steel |
Connection thread | ET R 1/4 inch |
Length (L) | 39 mm |
Surface | Chrome plated |
Width across flats (SW) | 14 mm |
Max. pressure | 16 bar |
Flow capacity | 2100 l/min |
Min./max. temperature resistance | -20 to 80 °C |