Welcome to Würth India For trade customers only

Twist drill bit HSCo DIN 345 Type RN

HSCo DIN 345 type RN twist drill bit
DRL-TWST-MET-DIN345-MK-HSCO-D11,0

Art.-no. 0626301100

EAN 4052712046704

Individual price display after login
Twist drill bit HSCo DIN 345 Type RN

Art.-no. 0626301100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The powerful, stainless steel morse taper drill bit for box column drills for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

Precise spot drilling without centring, even on curved surfaces


Optimised split point



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Pedestal drilling machine

Material to be processed

Steel, Cast iron, Stainless steel, Titanium

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 345 / 5xD

Diameter (Ø)

11.0 mm

Suitable for morse taper tools

MK 1

Length (l1)

175 mm

Chip flute length (l2)

94 mm

Shank style

Morse taper

Surface

Vaporised

Cutting material

HSCo

Type

RN

Angle of the tip

135 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

3 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic

Cutting values
For dia. 10.0-16.0
Material designation Tensile strength from dia. 10.0 from dia. 12.0 from dia. 16.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 955 1273 0,220 796 1061 0,250 597 796 0,280
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 955 1273 0,220 796 1061 0,250 597 796 0,280
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 955 1273 0,220 796 1061 0,250 597 796 0,280
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 891 1114 0,220 743 928 0,250 557 696 0,280
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 891 1114 0,220 743 928 0,250 557 696 0,280
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 382 573 0,200 318 477 0,220 239 358 0,240
Nitriding steels ≤ 1,200 N/mm² 12 18 382 573 0,200 318 477 0,220 239 358 0,240
Tool steels ≤ 1,200 N/mm² 12 18 382 573 0,200 318 477 0,220 239 358 0,240
High-speed steels ≤ 1,200 N/mm² 12 18 382 573 0,200 318 477 0,220 239 358 0,240
Cast metals
Cast iron ≤ 350 HB 30 35 955 1114 0,200 796 928 0,220 597 696 0,250
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 828 955 0,200 690 796 0,220 517 597 0,250
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 318 446 0,120 265 371 0,140 199 279 0,160
Titanium ≤ 850 N/mm² 6 10 191 318 0,100 159 265 0,100 119 199 0,120
Hard materials
Spring steels ≤ 330 HB 12 18 382 573 0,100 318 477 0,100 239 358 0,120
Plastics
Plastics ≤ 200 N/mm² 20 30 637 955 0,200 531 796 0,240 398 597 0,260
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 32.0-40.0
Material designation Tensile strength from dia. 32.0 from dia. 36.0 from dia. 40.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 298 398 0,360 265 354 0,380 239 318 0,400
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 298 398 0,360 265 354 0,380 239 318 0,400
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 298 398 0,360 265 354 0,380 239 318 0,400
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 279 348 0,360 248 309 0,380 223 279 0,400
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 279 348 0,360 248 309 0,380 223 279 0,400
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 119 179 0,320 106 159 0,340 95 143 0,360
Nitriding steels ≤ 1,200 N/mm² 12 18 119 179 0,320 106 159 0,340 95 143 0,360
Tool steels ≤ 1,200 N/mm² 12 18 119 179 0,320 106 159 0,340 95 143 0,360
High-speed steels ≤ 1,200 N/mm² 12 18 119 179 0,320 106 159 0,340 95 143 0,360
Cast metals
Cast iron ≤ 350 HB 30 35 298 348 0,420 265 309 0,460 239 279 0,500
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 259 298 0,420 230 265 0,460 207 239 0,500
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 99 139 0,280 88 124 0,300 80 111 0,320
Titanium ≤ 850 N/mm² 6 10 60 99 0,200 53 88 0,220 48 80 0,240
Hard materials
Spring steels ≤ 330 HB 12 18 119 179 0,200 106 159 0,220 95 143 0,240
Plastics
Plastics ≤ 200 N/mm² 20 30 199 298 0,360 177 265 0,380 159 239 0,400
For dia. 20.0-28.0
Material designation Tensile strength from dia. 20.0 from dia. 24.0 from dia. 28.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 30 40 477 637 0,300 398 531 0,320 341 455 0,340
Unalloyed quenched and tempered steels ≤ 850 N/mm² 30 40 477 637 0,300 398 531 0,320 341 455 0,340
Low-alloy quenched and tempered steels ≤ 850 N/mm² 30 40 477 637 0,300 398 531 0,320 341 455 0,340
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 28 35 446 557 0,300 371 464 0,320 318 398 0,340
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 28 35 446 557 0,300 371 464 0,320 318 398 0,340
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 12 18 191 286 0,260 159 239 0,280 136 205 0,300
Nitriding steels ≤ 1,200 N/mm² 12 18 191 286 0,260 159 239 0,280 136 205 0,300
Tool steels ≤ 1,200 N/mm² 12 18 191 286 0,260 159 239 0,280 136 205 0,300
High-speed steels ≤ 1,200 N/mm² 12 18 191 286 0,260 159 239 0,280 136 205 0,300
Cast metals
Cast iron ≤ 350 HB 30 35 477 557 0,300 398 464 0,360 341 398 0,400
Spheroidal graphite and malleable iron ≤ 350 HB 26 30 414 477 0,300 345 398 0,360 296 341 0,400
Stainless steels
Stainless steels ≤ 1,200 N/mm² 10 14 159 223 0,200 133 186 0,240 114 159 0,260
Titanium ≤ 850 N/mm² 6 10 95 159 0,150 80 133 0,180 68 114 0,200
Hard materials
Spring steels ≤ 330 HB 12 18 191 286 0,150 159 239 0,180 136 205 0,200
Plastics
Plastics ≤ 200 N/mm² 20 30 318 477 0,280 265 398 0,320 227 341 0,340
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information