Storage box cabinet PRO
Storage box cabinet PRO
WNGDRCAB-STRG-PRO-FB11-BOX-RAL7035
Art.-no. 0957353112
EAN 4046778515106
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality storage box cabinet for optimum storage of plastic storage boxes, with optional shelves and drawers.
- Robust sheet-steel construction, welded with multiple edges
- Load capacity of each shelf 40 kg (with evenly distributed load)
- Recessed turning-handle safety lock secures the contents against theft
The benefits of the PRO series:
- Choice of 4 RAL colours for the front panels
- Drawers with 100 % telescopic extensions, load capacity up to 50 kg (with an evenly distributed load)
- Shelves and drawers adjustable in 15:15 mm grid
- Cabinets available with or without storage boxes
Product information
Datasheets(X)
Type description | PRO FB 11 |
Width x depth x height (external dimension) | 710 x 300 x 1680 mm |
Number of shelves | 11 PCS |
Drawer design | Without drawers |
Cabinet colour | Light grey RAL 7035 |
Colour door | Light grey RAL 7035 |
Design of the boxes | 18 boxes, size 4, red, 18 boxes, size 4, blue, 12 boxes, size 3, yellow, 12 boxes, size 3, green |
Material | Sheet steel |
Surface | Powder-coated |