Tyre Inflator Wall Mounted
TYRINFL-AUTOMATIC-1/4IN-L10M
Art.-no. 071593 961
EAN 4053479461786
Register now and access more than 125,000 products
Wall mouted sleek design
Space saving
Fast and accurate inflation upto 150PSI
Continuous display, no time loss
Large, easy-to-read LCD display
Precise, convenient measurement
Filling hose with quick-connect nipple
For simple, fast attachment
Faster filling for high pressure tyre
Automatic high air flow is activated by confirmation of pressure above 50 PSI
Buzzer indication
Sound Indication upon completion of Tyre Inflator
Datasheets(X)
Min./max. pressure measuring range | 5-150 psi |
Max. operating pressure | 10 bar |
Min./max. temperature conditions | -20 to 60 °C |
Hose length | 10 m |
Connection thread | 1/4 inch, IT 1/4 inch |
Product weight (per item) | 7 kg |
Max. pressure measuring range | 150 psi |