Welcome to Würth India For trade customers only

Sheet metal nibbler EK 16-E

Electric sheet metal nibbler, EK 16-E
NBLR-EL-EK16-E

Art.-no. 07027171

EAN 4052712106965

Individual price display after login
Sheet metal nibbler EK 16-E

Art.-no. 07027171

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful nibbler with high cutting speed for universal use

Optimum ease of handling


20% slimmer grip dimensions with narrow gear head.



Extremely user-friendly


  • Quick-action system for straightforward stamp and die replacement

  • Cutting direction can be variably adjusted in 45° increments by 360° with the tool-free rotation of the die holder


Electronic stroke rate adjustment


For heat-sensitive materials (e.g. plastics) and precision for template cutting.



High level of durability


  • Rotating round stamp prolongs service life by up to 30% and reduces operating costs

  • Chip protection grille on ventilation slots
Application area

Tight curve radii enable versatile applications.

With the extension, sheets with a beading depth of up to 160 mm can be cut.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Thin sheets up to 1.6 mm, trapezoidal sheets, corrugated sheets, profiles and stainless steel up to 0.7 mm.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

350 W

Power output

210 W

Max. cutting capacity in sheet metal (400 N/mm²)

1.6 mm

Max. cutting capacity in sheet metal (600N/mm²)

1 mm

Max. cutting capacity in sheet metal (800N/mm²)

0.7 mm

Max. cutting capacity in aluminium sheet (250 N/mm²)

2.5 mm

Cutting speed

1.9 m/min

Cutting lane width

5 mm

Weight of machine

1.8 kg

Cable length

5 m

Without extension With extension
Cutting speed 1.9 m/min 2.7 m/min
Weight 1.8 kg 1.9 kg
Immersion ∅ with die 22 mm 24 mm
Bead depth (see drawing on the right) max. 85 mm 160 mm
Radius of smallest curve (inside/outside) 30/35 mm 65/70 mm
Sheet metal nibbler EK 16-E including:
Stamp
1 x
Stamp

STMP-SHTMETNBLR-EK16

Quantity: 1 x
Die for electric sheet metal nibblers
1 x
Die for electric sheet metal nibblers

DIE-(F.EL-SHTMETNBLR)-EK16

Quantity: 1 x
Die carrier
1 x
Die carrier

SP-BRACKET

Quantity: 1 x
1 x
L-shaped key TX, short version

ALLENKEY-TX20X61

Description:
TX20
Quantity: 1 x
Case insert
1 x
Case insert

CASEINRT-HNDTL-(EMS400-EK16)

Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information