Adhesive Lubricant Synthetic ACP
ADHLUB-500ML
Art.-no. 089310652
EAN 4050641694546
Register now and access more than 125,000 products
Smell/fragrance: Oil .Silicone-free: Yes
Acid-free: Yes
Resin-free: Yes
AOX-free: Yes
Resistance against: Salt water, Weak lyes, Weak acids, Splash
Container: Can
- Excellent capilary action upon initial application allowing product to penetrate into the smallest of gaps.
- After a few minutes the solvents evaporates leaving a highly adhesive waterproof, load bearing film.
- Provides long lasting protection against corrosion.
- Synthetic ACP provides excellent wear/tear friction resistance on high pressure loads, impact and vibration.
- Resistant to salt water, weak acids and alkali.
These instructions are only recommendations, Which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Chemical basis | Fully synthetic special oil |
Colour | Transparent, matt |
Smell/fragrance | Characteristic |
Min. temperature conditions | 30 °C |
Max. temperature conditions | 30 °C |
Kinematic oil basis viscosity | 26 cSt |
Silicone-free | No |
Acid-free | Yes |
Resistance against | Water |
Contents | 500 ml |
Weight of content | 490 g |
Shelf life from production | 12 Month |