Welcome to Würth India For trade customers only

Compressed-air hose

PNHOSE-ID9MM-L50M

Art.-no. 06999095

EAN 4024835897808

Individual price display after login
Compressed-air hose

Art.-no. 06999095

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed-air applications. Unmounted, without fittings.
  • Delivery scope for individual hose, without fittings

  • Compressed-air supply for tools

  • Pneumatic control of machines

  • Low weight and extremely flexible

  • High level of mechanical strength, and thus a longer service life

  • Very high UV resistance, making it ideal for use outdoors too

  • Resistant to shocks and being stepped on

  • Resistant to oil and petrol

  • Max. working pressure of 16 bar

  • Operating temperature of –15° to +60°C

  • Highly flexible soft technology inner core layer, elastic down to -20°C, excellent resistance to oil and petrol

  • Tear-resistant polyester fabric lining with extremely high resistance to pressure and kinking

  • Hose cover features excellent bond adhesion and a high level of mechanical strength, UV resistance, resistance to wear and being stepped on, long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for workshops and construction sites



Compressed-air supply for tools



Pneumatic control of machines

Inner hose diameter

9 mm

Outer diameter of hose (A)

14.5 mm

Length (L)

50 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X6MM

Nominal width of 7.2 = 40 mm² with hose connection
Pneumatic air push-in tip

SLEV-PLGIN-PN-ST-BRS-13MM

Brass
x 1 pcs
Pneumatic air push-in tip

SLEV-PLGIN-PN-ST-BRS-6MM

Brass
x 1 pcs
Pneumatic air push-in tip

SLEV-PLGIN-PN-ST-BRS-9MM

Brass
x 1 pcs
Screw-in fitting for pneumatic air

NOZ-THR-PN-BRS-WS24-G1/2IN-13MM

Brass
x 5 pcs
Screw-in fitting for pneumatic air

NOZ-THR-PN-BRS-G1/4IN-6MM

Brass
x 1 pcs
Union nut for pneumatic air

UNNUT-PN-RTHREAD-BLT6MM-HEX-G1/4IN

For hose nozzle
Hose nozzle for pneumatic air

HOSENOZ-PN-BRS-1/4INX6MM

Brass
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X13MM

Nominal width of 7.2 = 40 mm² with hose connection
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information