Diesel additive
ADD-DISL-300ML
Art.-no. 0893565
EAN 4053479304137
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Colour | Light brown |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil with synthetic ester |
Shelf life from production | 60 Month |
Density | 0.841 g/cm³ |
Min. flashing point | 63 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!