Screwdriver assortment 18 pieces
SCRDRIV-SET-MERCFOR-18PCS
Art.-no. 0965900923
EAN 4050382369147
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Screwdriver assortment 18 pieces including:
1
x
Description:
PH1 Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
PH2 Blade length: 100 mm
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
Thickness of cutting edge x width of cutting edge: 1 x 5.5 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
PH2
Short, brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
Width across flats: 6 mm Blade length: 150 mm
Round shank with flexible shaft and bright nickel-plated head
Quantity:
1
x
1
x
Description:
Width across flats: 7 mm Blade length: 150 mm
Round shank with flexible shaft and bright nickel-plated head
Quantity:
1
x
1
x
Description:
TX6 Blade length in inches: 2-3/8 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX7 Blade length in inches: 2-3/8 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX8 Blade length in inches: 2-3/8 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with round shank
SCRDRIV-TX9X60
Description:
TX9 Blade length in inches: 2-3/8 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX10 Blade length in inches: 3-1/8 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX15 Blade length in inches: 3-1/8 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX20 Blade length in inches: 4 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX25 Blade length in inches: 4 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX27 Blade length in inches: 4-9/16 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX30 Blade length in inches: 4-9/16 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX40 Blade length in inches: 5-3/16 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
TX45 Blade length in inches: 5-3/16 in
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Foam insert
FMINRT-0965900923-335X468X40MM
Description:
For tool assortments, empty
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).