Welcome to Würth India For trade customers only

Sanitary cleaner EASY-TO-CLEAN

Sanitary cleaner EASY TO CLEAN
SANICLNR-1LTR

Art.-no. 0893117005

EAN 4053479304793

Individual price display after login
Sanitary cleaner EASY-TO-CLEAN

Art.-no. 0893117005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acidic sanitary maintenance cleaner with beading effect

When used regularly, develops an EASY-TO-CLEAN "film"


  • Re-soiling of ceramic and fixture surfaces is greatly reduced

  • Fast dirt removal

  • Easy and quick cleaning of objects

  • Water simply beads and runs off


Highly concentrated


  • Suitable both for basic cleaning and for daily maintenance cleaning depending on amount used

  • Lower storage requirements

  • Cost savings


Thorough cleanliness achieved with each cleaning process


  • Deodorising


Fresh aroma



pH 1 in concentrated form



Bottle can be refilled multiple times.



Simple dispensing with Top Dos dosing cap.

Notice

Then rinse thoroughly with water. Not suitable for marble and other acid-sensitive materials, e.g. travertine, aluminium, painted surfaces and acrylic glass.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Quickly and powerfully removes lime deposits, soap residues, urine scale and greasy stains from acid-resistant materials


  • Smooth/grained plastic surfaces

  • Washbasins/fittings

  • Showers and baths

  • WC/urinals

  • Wall and floor tiles


Suitable for manually cleaning surfaces and floors.

Instructions

Manual application: 30 ml in 8 litres of water


Spray properties: 15 ml in 0.5 litres of water


Higher doses can be used as required for more intense dirt!

Contents

1 l

Container

Bottle

Smell/fragrance

Perfumed

Colour

Red

Chemical basis

Amidosulfonic acid

pH value / conditions

1 / in concentrate

Density/conditions

1.05 g/cm³ / at 20°C

Shelf life from production/conditions

36 Month / at 20°C

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Microfibre cloth

MICROCLTH-PROFI-36,5X32CM

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information