Welcome to Würth India For trade customers only

RW edition add-on bit ratchet tool set 31 pcs

TL-SET-(RW-EDITION)-31PCS

Art.-no. 09652027

EAN 4068362428739

Individual price display after login
RW edition add-on bit ratchet tool set 31 pcs

Art.-no. 09652027

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality tool set with 31 pieces for numerous applications and precise, reliable working.

Practical basic equipment for on-site and mobile usage.


  • Box and bit holder with Reinhold Würth's signature branding our high-end equipment.

  • The printed foam insert in carbon finish keeps the tools securely in place and allows easy cleaning.

  • Add-on bit ratchet, sockets and bit holder with elegant black finish (chrome plated) for a uniform design.


Add-on bit ratchet for simple and flexible working


  • Screwdriver and bit holder with quick-change chuck for fast bit changing.

  • Simple locking mechanism on the add-on bit ratchet eases use.

  • 180° joint on the add-on bit ratchet enables simple and flexible working even in the event of obstacles.


Scope of delivery


  • 1x add-on bit ratchet.

  • 1x mini screwdriver.

  • 1x bit holder.

  • 8x multi-point sockets in 6, 7, 8, 9, 10, 11, 12 and 13 mm.

  • 6x bits 50 mm: PH1, PH2, slotted (1.0 x 6.0 mm), hexagon 3, 4 and 5 mm.

  • 1x bit adapter.

  • 13x bits 25 mm: PH1, PH2, slotted (0.8 x 5.5 mm), hexagon 3, 4, 5 and 6 mm; TX 10, 15, 20, 25, 27 and 30.


ZEBRA professional-quality tool.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

31 PCS

Length x width x height

180 x 105 x 40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information