Welcome to Würth India For trade customers only

Plastic frame anchor W-IFRC 10 stainless steel A4

ANC-(W-IFR10)-C-A4-M10X140

Art.-no. 5912100515

EAN 4065233073562

Individual price display after login
Plastic frame anchor W-IFRC 10 stainless steel A4

Art.-no. 5912100515

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

10 mm

Anchor length (l)

140 mm

Max. attachment height (t fix)

70 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

11 mm

Fire resistance rating

R90

Material of screw

Stainless steel A4

Surface of the screw

Plain

Type description

W-IFR 10 stainless steel A4 CSK Head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information