For detailed information, other images and documents, please select individual articles from the following table.
RW edition add-on bit ratchet tool set 31 pcs
High-quality tool set with 31 pieces for numerous applications and precise, reliable working.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical basic equipment for on-site and mobile usage.
- Box and bit holder with Reinhold Würth's signature branding our high-end equipment.
- The printed foam insert in carbon finish keeps the tools securely in place and allows easy cleaning.
- Add-on bit ratchet, sockets and bit holder with elegant black finish (chrome plated) for a uniform design.
Add-on bit ratchet for simple and flexible working
- Screwdriver and bit holder with quick-change chuck for fast bit changing.
- Simple locking mechanism on the add-on bit ratchet eases use.
- 180° joint on the add-on bit ratchet enables simple and flexible working even in the event of obstacles.
Scope of delivery
- 1x add-on bit ratchet.
- 1x mini screwdriver.
- 1x bit holder.
- 8x multi-point sockets in 6, 7, 8, 9, 10, 11, 12 and 13 mm.
- 6x bits 50 mm: PH1, PH2, slotted (1.0 x 6.0 mm), hexagon 3, 4 and 5 mm.
- 1x bit adapter.
- 13x bits 25 mm: PH1, PH2, slotted (0.8 x 5.5 mm), hexagon 3, 4, 5 and 6 mm; TX 10, 15, 20, 25, 27 and 30.
ZEBRA professional-quality tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!