Welcome to Würth India For trade customers only

ORSY® hexagon nut, assortment of 100

DIN 934 zinc plated steel 1,035 pieces
NUT-HEX-SET-DIN934-(A2K)-1035PCS

Art.-no. 0964317

EAN 4011231882231

Individual price display after login
ORSY® hexagon nut, assortment of 100

Art.-no. 0964317

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 934, |8| white zinc plated steel (A2K).

Assortment of 1,035 pieces


  • 200 hexagon nuts, M3

  • 100 hexagon nuts, M4

  • 100 hexagon nuts, M5

  • 200 hexagon nuts, M6

  • 100 hexagon nuts, M7

  • 200 hexagon nuts, M8

  • 50 hexagon nuts, M10

  • 40 hexagon nuts, M12

  • 25 hexagon nuts, M14

  • 20 hexagon nuts, M16
Notice

Hexagon nuts compliant with DIN 934 cannot withstand the test loads according to DIN EN ISO 898-2.


  • The strength class classification has two vertical bars added before and after the strength code to differentiate it.


DIN 934 has been replaced by ISO 4032/8673. There are no similarities (nominal dia. changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1035 PCS

Material

Steel

Surface

Zinc plated

Property class

I8I

Standards

DIN 934

ORSY® hexagon nut, assortment of 100 including:
50 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS17-(A2K)-M10

Description:
8 mm; M10
Quantity: 50 x
40 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS19-(A2K)-M12

Description:
10 mm; M12
Quantity: 40 x
25 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS22-(A2K)-M14

Description:
11 mm; M14
Quantity: 25 x
20 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS24-(A2K)-M16

Description:
13 mm; M16
Quantity: 20 x
200 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I6I-WS5,5-(A2K)-M3

Description:
2.4 mm; M3
Quantity: 200 x
100 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I6I-SW7-(A2K)-M4

Description:
3.2 mm; M4
Quantity: 100 x
100 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I6I-WS8-(A2K)-M5

Description:
4 mm; M5
Quantity: 100 x
200 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS10-(A2K)-M6

Description:
5 mm; M6
Quantity: 200 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
100 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS11-(A2K)-M7

Description:
5.5 mm; M7
Quantity: 100 x
200 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS13-(A2K)-M8

Description:
6.5 mm; M8
Quantity: 200 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information