Welcome to Würth India For trade customers only
ORSY® hexagon nut, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY® hexagon nut, assortment of 100

DIN 934, |8| white zinc plated steel (A2K).
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
Assortment of 1,035 pieces


  • 200 hexagon nuts, M3

  • 100 hexagon nuts, M4

  • 100 hexagon nuts, M5

  • 200 hexagon nuts, M6

  • 100 hexagon nuts, M7

  • 200 hexagon nuts, M8

  • 50 hexagon nuts, M10

  • 40 hexagon nuts, M12

  • 25 hexagon nuts, M14

  • 20 hexagon nuts, M16
Notice

Hexagon nuts compliant with DIN 934 cannot withstand the test loads according to DIN EN ISO 898-2.


  • The strength class classification has two vertical bars added before and after the strength code to differentiate it.


DIN 934 has been replaced by ISO 4032/8673. There are no similarities (nominal dia. changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).