Multipurpose Vinyl care
PLACARE-VINYL-5LTR
Art.-no. 0893477125
EAN 4053479271385
Register now and access more than 125,000 products
- Very versatile product used as a rubber & vinyl polish
- Adds lustre & deep black colour to the automobile rubber tyres
- Competely free of any volatile organic solvents
- Extremely easy to apply by Use of paint brush or a sponge
- Very safe to use anywhere
Store indoors only between 20°C - 30°C
Information herein in are in good faith but makes no representation as to its comprehensive or accuracy.This document is intended only as a guide to the appropriate precautionary handling of the material by a properly trained person using this product. Individuals receiving the information must exercise their independent judgment in determining its appropriatebess for a particular purpose. Wuerth India Pvt Ltd will not be responsible for damages resulting from use of or reliance upon given information.
Datasheets(X)
- Rubberised surfaces e.g., automobile tyres, automobile door rubber trims
- On blow moulding dies to prevent adhesion to the mould surface
- In wooden furniture industry to provide gloss & texture of the shaven wood
- Wearing rubber gloves & safety goggles is advisable
- Depending on the end use the product applied has to dry to achieve the desired result
Contents | 5 l |
Container | Plastic bottle |
Colour | Light multi coloured |
Chemical basis | Silicone oil |
Density | 1.05 g/cm³ |
Shelf life from production | 10 Month |