Nylon Anchor Countersunk Head
Nylon nail anchor with countersunk head
DWL-SK-PLA-NL-(A1L)-M10X135
Art.-no. 0903762303
EAN 4050641580566
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Though bolt mounting
- Can be loaded immediately:
→ No waiting times
- The anchor nail is pre-mounted:
→ Less mounting effort
Notice
Drilling dust must be removed from the drill hole
Product information
Datasheets(X)
Application area
- It designed for concrete, solid blocks, perforated bricks, hollow blocks
- Anchor is expanded when the nail is driven and holds by friction in the drill hole
Instructions
- Drill hole & clean
- Push anchor thru fixture into base material until collar is flush with surface
- Hammer drive screws to home
Anchor diameter | 10 mm |
Anchor length (l) | 135 mm |
Max. attachment height (t fix) | 85 mm |
Embedding depth (h nom) | 50 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 1) | 145 mm |
Hole diameter in component (d f) | 10 mm |
Material of nail | Steel |
Internal drive | Z |