Welcome to Würth India For trade customers only

Machinist's hammer German design in accordance with DIN 1041

Cross-peen hammer with double-bent ash shaft
CRSPHAM-DIN1041-2000G

Art.-no. 0715731200
EAN 4011231747196

Prices for customers after login
Machinist's hammer German design in accordance with DIN 1041

Art.-no. 0715731200

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double scutch ash handle

Optimum impact hardness and no splintering


Electro-inductively hardened



Good handling and long service life


Double-curved, varnished ash handle



Handle secured by ring wedge sealed with synthetic resin

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

2000 g

Length (L)

400 mm

Spare parts for this product:
Ash handle

ASHHNDL-DBSCUTCH-DIN5111-2000GR

x 5 pcs
Ring wedge

RGWDGE-(1250-10000)-SZ7

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information