Welcome to Würth India For trade customers only

Light Weigth Body filler VAKU

FILR-LIGHTWEIGHT-BODY-FILLER-1KG

Art.-no. 089260380

EAN 4099618434242

Individual price display after login
Light Weigth Body filler VAKU

Art.-no. 089260380

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Premium Light Weight Body Filler with outstanding properties.
  • Light weight polyester body filler formulated for fast work, dries rapidly and is easy to sand

  • Its creamy texture and good spreading allows easy repair of large areas

  • Excellent adhesion on iron, steel, aluminum, galvanized and hot galvanized surfaces, GFRP and wood

  • Optimum elasticity for achieving closed, smooth surfaces

  • Ensures fast, time-saving further processing (sanding, filling and application of top-coat lacquer)

  • Easy to sand, minimal dust development during sanding

  • High filling capacity and non-sag property

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Certificates/ Documents

 | 

 | 

Application area

Auto/Cargo


  • In vehicle construction and motor vehicles repair with universal adhesion on steel, aluminum, zinc and GFRP

Metal


  • In machine construction for compensating blowholes and welding spots

  • Universal adhesion on steel, aluminum and zinc

Wood


  • Excellently suited as repair putty for use in the construction sector

  • For universal use on all types of wood

  • Excellently suited for wood restoration, in window and door

  • construction. Not suitable for oily types of wood

  • Do not use on heavily weathered surfaces
Instructions

The surface must be clean, dry and grease free. Lightly sand surfaces. Only sand polyester material when completely dry.

Contents

898 ml

Weight of content

1 kg

Chemical basis

Polyester resin with styrene

Colour

Grey

Hardener content

3 %

Density

1.5 g/cm³

Density conditions

at 25°C

Max. working life

48 h

Min. working life

16 h

Conditions for working life

at 25°C

Conditions for drying time

at 25°C

Min. drying time

10 min

Max. drying time

20 min

Min. processing temperature

-30 °C

Max. temperature resistance of the hardened material

146 °C

Max. permissible VOC concentration

5 %

Max. VOC concentration

3.6 %

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information