Welcome to Würth India For trade customers only

Engine oil 5W-30 API SN

ENGOIL-FULL SYNTH-5W30-SN-3.5 LTR

Art.-no. 0897105516

EAN 4099618784781

Individual price display after login
Engine oil 5W-30 API SN

Art.-no. 0897105516

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

3.5 l

Type of oil

HC synthesis

Viscosity grade

5W-30

Approved for engine oils

API SN

Recommended applications for engine oils

API SN/CF

Shelf life from production

36 Month

Density

0.84 g/cm³

Density conditions

at 29°C

Shelf life from production/conditions

36 Month / at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information