Welcome to Würth India For trade customers only

Paint spray High temperature

PAINT SPRAY-HIGHTEMP-MATTE BLACK -300ML

Art.-no. 0893012027

EAN 4056807789743

Individual price display after login
Paint spray High temperature

Art.-no. 0893012027

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acrylic base paint spray with excellent adhesion and high temperature resistance

Wide range of uses


  • Good coverage

  • Easy to apply

  • Excellent weatherproof

  • High temperature resistance up to 300 °C

  • Low lead - less than 200 ppm
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Engine head, valve cover, fireplace or heating elements, oven, chimneys, etc.

Instructions
  • The application surface must be clean dry and grease-free

  • Shake can well before using

  • Spraying distance 20–25 cm

  • Depending on layer thickness. After 5-10 mins flash-off time, baked at 150 °C for 60 minutes

Contents

300 ml

Colour

Black

Chemical basis

Silicone resin

Density

0.93 g/cm³

Dust-drying time

10 min

Min./max. spraying distance

20-25 cm

Min. spraying distance

20 cm

Max. spraying distance

25 cm

Conditions for dust-drying time

at 20°C

Tack-free after

20 min

Shelf life from production

36 Month

Min. processing temperature for can

20 °C

Min./max. processing temperature for can

20 to 40 °C

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity

Conditions for drying time

at 20°C

Min. grip strength

2 h

Min. flash-off time

5 min

Design

Round nozzle

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Content 300 ml/215 g
Thermally stable up to 320 °C
Briefly up to 600 °C
Viscosity 13-19mm²/S
Adhesion Grade 1-Grade 2
Spray Rate ≥98%
Surface Dry time approx. 15 min.
Solid Dry time approx. 60 min. at 150 °C
Coverage 180 g/m²
Hardness H
Application Temp. 15 °C to 40 °C
Shelf life 36 Months
Color No. Color Art. No. P.Qty.
RAL 9010 Pure white 0893 012 025 6
RAL 9006 White aluminium 0893 012 026 6
RAL 9011 Graphite black 0893 012 027 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information