Paint spray High temperature
PAINT SPRAY-HIGHTEMP-ALUMINIUM-300ML
Art.-no. 0893012026
EAN 4056807789712
Register now and access more than 125,000 products
Wide range of uses
- Good coverage
- Easy to apply
- Excellent weatherproof
- High temperature resistance up to 300 °C
- Low lead - less than 200 ppm
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Engine head, valve cover, fireplace or heating elements, oven, chimneys, etc.
- The application surface must be clean dry and grease-free
- Shake can well before using
- Spraying distance 20–25 cm
- Depending on layer thickness. After 5-10 mins flash-off time, baked at 150 °C for 60 minutes
Contents | 300 ml |
Colour | Aluminium grey |
Chemical basis | Silicone resin |
Density | 0.93 g/cm³ |
Dust-drying time | 10 min |
Min./max. spraying distance | 20-25 cm |
Min. spraying distance | 20 cm |
Max. spraying distance | 25 cm |
Conditions for dust-drying time | at 20°C |
Tack-free after | 20 min |
Shelf life from production | 36 Month |
Min. processing temperature for can | 20 °C |
Min./max. processing temperature for can | 20 to 40 °C |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Conditions for drying time | at 20°C |
Min. grip strength | 2 min |
Min. flash-off time | 5 min |
Container | Spray can |
Design | Round nozzle |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |
| Content | 300 ml/215 g |
| Thermally stable up to | 320 °C |
| Briefly up to | 600 °C |
| Viscosity | 13-19mm²/S |
| Adhesion | Grade 1-Grade 2 |
| Spray Rate | ≥98% |
| Surface Dry time | approx. 15 min. |
| Solid Dry time | approx. 60 min. at 150 °C |
| Coverage | 180 g/m² |
| Hardness | H |
| Application Temp. | 15 °C to 40 °C |
| Shelf life | 36 Months |
| Color No. | Color | Art. No. | P.Qty. |
| RAL 9010 | Pure white | 0893 012 025 | 6 |
| RAL 9006 | White aluminium | 0893 012 026 | 6 |
| RAL 9011 | Graphite black | 0893 012 027 | 6 |