Jigsaw blade wood W-IN
JIGSAWBLDE-WO-76MM-12TPI-(MIL TO B)-5PCS
Art.-no. 06087612
EAN 4099618265372
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 5-50 mm |
Min./max teeth spacing | 4-3.0 mm |
Especially suitable for | Hardwood, softwood, Fibreboard, Bonded wood |
Suitable for | Wood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Sharpened and restricted |