Welcome to Würth India For trade customers only

Random Orbital Sander Self Vacuum

RANORBSNDR-PN-DISC-SELFVAC-D150MM

Art.-no. 0703999009

EAN 4053479299419

Individual price display after login
Random Orbital Sander Self Vacuum

Art.-no. 0703999009

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Low weight for fatigue-free operation

  • Smooth, Ultra low-vibration running for high - quality surface finishes

  • Exhaust direction controlled by swivel device for best extraction of dust

  • Step less speed adjustment with integrated controller

  • Dust extraction with vacuum cleaner for Central Vacuum Machine

  • Also compatible with 5” Sanding Plates with 5/16” spindle threads

  • Comes with dust collectoion bag
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Sanding of putty, fillers, paint finishes and primers

  • Suitable for light and medium duty automotive and cargo

  • Also for grinding of wood, non-ferrous metal, steel

Diameter of sanding plate

6 in

Sanding stroke

5

Max. idle speed

10000 rpm

Power output

0 W

Operating pressure

6.2 bar

Air consumption

141.6 l/min

Weight of machine

1.4 kg

Min. hose inner diameter

8 mm

Connection thread

5/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information