Welcome to Würth India For trade customers only

Intumescent strip

Intumescent strip as pipe sleeve
STR-INTUM-PROMASTOP W

Art.-no. 9501007774

EAN 4062856706631

Individual price display after login
Intumescent strip

Art.-no. 9501007774

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

As pipe sleeve
  • Entirely maintenance-free. Can be installed in extremely tight spaces. No drilling or plugging required

  • Extremely elastic material

  • Highly flexible for various pipe diameters

  • Adjacent sleeves can be installed with zero spacing

  • Water-resistant material

  • Self-adhesive
Proof of Performance
  • Wall and ceiling ducts fire-resistant Z-19.53-2453

  • Wall and ceiling ducts fire-resistant Z-19.53-2312

Lay self-adhesive strips around pipe in accordance with approval

Fill remaining opening with fire protection cement without leaving hollow spaces

Affix ID plate

Pipe
outside dia. mm
Installation option I plusNo. of wrapping layers I plus
Depth 50 mm
Thickness per wrapping layer 2 mm
Required length in cm of wallRequired length in cm of ceilingNo. of wrapping layers with B2 protective hose
32Wall/ceiling250252
40Wall/ceiling260302
50Wall/ceiling272362
63Wall/ceiling3136685
75Wall/ceiling3158795
90Wall/ceiling42501255
110Wall/ceiling43001505
125Wall/ceiling65002506
140Wall/ceiling65782896
160Wall/ceiling66523266
180Ceiling8-9878
200Ceiling8-10888
Pipe
outside dia. mm
Installation
option I iso
Natural rubber
insulation
thickness mm
No. of
wrapping layers I iso.
Depth 50 mm
Thickness per wrapping layer 2 mm
Pipe group
according to approval, systems 3-9
≤ 32Wall7 - 271A-1
B-1
> 32 ≤ 756 - 302
> 75 ≤ 1106 - 323
≤ 32Ceiling7 - 271A-3
B-3
> 32 ≤ 756 - 302
> 75 ≤ 1106 - 324
≤ 75Wall/ceiling-1A-2, A-4
B-2, B-4
> 75 ≤ 110-2
≤ 40Wall/ceiling11 - 272C (Unipipe)
> 40 ≤ 11012 - 324
≤ 40Ceiling-2C (Unipipe)
> 40 ≤ 110-4
  • Wall and ceiling ducts fire-resistant Z-19.53-2453

  • Wall and ceiling ducts fire-resistant Z-19.53-2312
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system F3 15


  • Pipe partition I plus/I iso


  • For wall and ceiling ducts in solid structural components and light partition walls

  • Fire resistance class: fire-resistant

  • For flammable pipes of building material classes B1 and B2 I plus: With pipe outside diameter up to 160 mm for walls and 200 mm for ceilings/I iso: With pipe outside diameter up to 110 mm in ceilings and walls.

  • For pipes made of mineral-reinforced plastics

  • For exact specifications, please refer to the general construction type approval I plus Z-19.53-2453/general construction type approval Z-19.53-2312 and the installation instructions.

  • F 90 in solid and light partition walls, wall thickness ≥ 100 mm

  • Can be used with gas pipes in accordance with DVGW worksheet G 600

  • F 90 in solid ceilings, ceiling thickness ≥ 150 mm

  • For walls, two sleeves are required; however for ceilings only one sleeve is required on the underside

Thickness

2.5 mm

Length

18 m

Width

50.0 mm

Adhesive system

Self-adhesive

Fire resistance rating

EI120

Colour

Anthracite grey

Building material class

E - Normally inflammable

Material

Graphite

Building material class conditions

in accordance with DIN EN 13501-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information