Hydraulic folding workshop crane
Hydraulic folding workshop crane
WRKSHPCRN-HYDRAULIC-1000KG
Art.-no. 071593 83
EAN 4011231751124
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- This type of crane has been designed to resolve space and manoeuvrability problems. Its special technical features mean it is easy to use and is extremely small when folded
- Complete with four acid and oil-resistant wheels, two of which are swivel wheels
- Can be adjusted to four different positions
- Double-action pump lever
- Precise speed-lowering adjustment with manual control
- Load limiting valve
Product information
Datasheets(X)
![]() | |
Length | 1560 mm |
Width | 1000 mm |
Min. height | 1650 mm |
Min. load capacity | 450 kg |
Max. load capacity | 1000 kg |
Material | Steel |
Surface | Lacquered |
Product weight (per item) | 89.990 kg |
