Furniture hinge Clip-on Soft close 165° W-IN
HNGE-CAB-165DGR-35-INSERT-1WAY-W.SCR
Art.-no. 0683071657
EAN 4099618226212
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Door position | Centre wall |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Surface | Nickel plated |
Material | Steel |
Opening angle | 110 Degree |
Cut depth | 11.5 mm |