Universal knife with safety function
CUTTER-H18MM-L200MM-BLDEL110MM
Art.-no. 071566 211
EAN 4050641445063
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cutter knife with inbuilt safety function
Safe and robust
- Automatic blade return when the safety function is used
- Made of aluminium/rubber with 2-K grip, which provides good comfort
Product information
Datasheets(X)
Blade width | 18 mm |
Length | 200 mm |
Material of handle | Polyvinyl chloride |
Colour | Black, Red |
Blade length | 110 mm |
Thickness of blade | 18 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!